Shop All Pet Grooming & Health
Eco Fasten Solar
Infinite Cedar DogHouse36x36 The Ultimate Dog House
Mfr # DogHouse36x36
Zoro # G903899470
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Fasten Solar
- MFR # DogHouse36x36
- Zoro # G903899470
- UPC # 8526693394308
- Country of Origin China
- Category Pet Grooming & Health
Description
This beautiful cedar dog house is made to last and is crafted. More weight, more wood, better house. The walls are constructed of 1 in. thick cedar deck boards with a 1/4 in. overlap ensuring a tight weather seal. It was designed to ensure the comfort of your large/extra large dog. The factory pre-assembled panels facilitate assembly and ensure consistent quality. The house can be assembled in less than 30 minutes and all the hardware is included.
Features- Our house weights 108 lbs. for a reason.
- UV resistant high density plastic panels for the floor, roof and house feet ensure years of maintenance free usage.
- Designed to ensure the comfort of your dog.
- Offset door provides a protection from the wind and a cooler area out of the sun and the large size door is lifted from the ground providing easy access.
- Overall Dimensions - 40 x 40 x 37 in.
- House is 36 L x 36 L x 35 H in.
- Using 100% natural wood (no chemical).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- EXTREME MAX Extreme Max 5600.5446 Fat Head Studs - 1.465", Pack of 48 (5600.5446)
- MTD Socket-Headlight (925-1649A)
- GEMPLERS 25 Gallon 12V Spot Sprayer, 1 GPM (SSN-01-025A-GP)
- TATCO Dog Waste Station, In-Ground, Green (TCO28000)
- KELLOGG SUPPLY Kellogg 8648 4 lbs. Tomato & Vegetable Fertilizer (165179)
- PET ADOBE Pet Pool and Bathing Tub-Foldable with Carrying Bag, Travel Friendly for Dogs, Cats and Pets 30x12 (750039BJJ)
- SKOUTS HONOR Dog Pet Stain and Odor Remover 35 oz (SH16SO35)
- KIDCO Auto Close ConfigureGate Pet Gate White 84" x 31" (G3000)
- BELL + HOWELL Nail Trmr Paw Perfect (2337)
- TUFF STUFF PRODUCTS Tuff Stuff Products LBSH2 2 qut Screw On Nipple Bottle with Handle (LBSH2)
- Eco Fasten Solar Pet Grooming & Health