Shop All Arts & Crafts
This Product is Discontinued
Eco Brites
Foam Board, 20x30, Blue/Yellow, PK5 (Discontinued)
Mfr # GEO26829
Zoro # G7188679
This Product is Discontinued
Key Features
- Color Blue/Yellow
- Material Polystyrene Core
- Size 20" x 30"
- Thickness 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eco Brites
- MFR # GEO26829
- Zoro # G7188679
- UPC # 071064268293
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 20" x 30" |
Details
Item | Foam Board,20x30,Blue/Yellow,PK5 |
Color | Blue/Yellow |
Material | Polystyrene Core |
Thickness | 0.19" |
Description
Foam Board,20x30,Blue/Yellow,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.