Shop All Easels
This Product is Discontinued
Eco Brites
Easel Backed Board, 22"x28", White (Discontinued)
Mfr # GEO26880
Zoro # G6178466
This Product is Discontinued
Key Features
- Sheet Size 22" x 28"
- Color White
- Material Corrugated Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Brites
- MFR # GEO26880
- Zoro # G6178466
- UPC # 071064268804
- Country of Origin United States
- Category Easels
Dimensions
Sheet Size | 22" x 28" |
Details
Item | Easel Backed Board,22"x28",White |
Color | White |
Material | Corrugated Paperboard |
Description
Easel Backed Board,22 In.x28 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.