Shop All Arts & Crafts
Eco Brites
Board, Project, White, PK12
Mfr # 27136
Zoro # G4425681
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/White
- Material Corrugated Paperboard
- Thickness 0.25"
- Size 28" x 40"
- Board Size Open (W x H) 28" x 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eco Brites
- MFR # 27136
- Zoro # G4425681
- UPC # 071064271361
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 28" x 40" |
Board Size Open (W x H) | 28" x 40" |
Board Size (W x H) | 28" x 40" |
Details
Item | Board,Project,White,PK12 |
Color | White/White |
Material | Corrugated Paperboard |
Thickness | 0.25" |
Art Board Type | Presentation & Project Board - Tri-Fold |
Weight | 7.8 lbs |
Art Board Thickness | 0.25" |
Description
Board,Project,White,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- PAPER MATE FlairFelt TipMarkerPen, Assrtd, Dozen, PK12 (74423)
- LEXMARK Lexmark 52D0Z00 Imaging Unit (LEX52D0Z00)
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- CRAYOLA Washable Paint, Black, 16 oz Bottle (54-2016-051)
- GORDON BRUSH Size 1/4" Chemical Resistant Ox Hair Flat Brush (0689-00025)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1/8 in. D X 36 in. L 25 pk White, 25PK (02518-R0036C1)
- Eco Brites