Shop All Voltage Detectors
Ecm Industries
Stop Shock GFCI Tester
Mfr # HGT6520
Zoro # G808166585
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # HGT6520
- Zoro # G808166585
- UPC # 32076921866
- Country of Origin China
- Category Voltage Detectors
Description
Stop Shock II 2 GFCI Outlet Tester, Easy To Test, Determine The Appropriate Wiring Correction Needed, Uses Advanced Circuitry A Patent Pending Proprietary Design To Precisely Detect The Required Low Resistance, Less Than 10 Ohms, On Ground Wire, Provides A Clear Easy To Understand Single LED Read Out Indication For Correct Wiring Without The Need To Memorize Or Decipher A Dual Indication Chart, Includes A GFCI Test Function To Test Outlets Wired In Parallel, High Impact ABS Housing With A 250 LB Crush Rating, Ability To Withstand Drops Of Up To 10'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- ENERPAC GA4, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi (GA4)
- IFM Transmitter, 0-1000psi, 16-32VDC (PX9112)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, CS, 10K psi (NV-CS-1/2-HS-90-MXF)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- ECM INDUSTRIES 14 Range Analog Meter (GMT-318)
- ECM INDUSTRIES ADJ NonCont Volt Tester (VD6509)
- ECM INDUSTRIES Econ Continuity Tester (GCT-3304)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-10005)
- BOUNTY HUNTER LONE STAR METAL DETECTOR (LONE)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- Ecm Industries Voltage Detectors