Shop All Voltage Detectors
Ecm Industries
Stop Shock GFCI Tester
Mfr # HGT6520
Zoro # G008166651
product price: $29.39
/ea
Sold in multiples of 5 for $146.95
$146.95
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
- Brand Ecm Industries
- MFR # HGT6520
- Zoro # G008166651
- UPC # 32076921866
- Country of Origin China
- Category Voltage Detectors
Description
Stop Shock II 2 GFCI Outlet Tester, Easy To Test, Determine The Appropriate Wiring Correction Needed, Uses Advanced Circuitry A Patent Pending Proprietary Design To Precisely Detect The Required Low Resistance, Less Than 10 Ohms, On Ground Wire, Provides A Clear Easy To Understand Single LED Read Out Indication For Correct Wiring Without The Need To Memorize Or Decipher A Dual Indication Chart, Includes A GFCI Test Function To Test Outlets Wired In Parallel, High Impact ABS Housing With A 250 LB Crush Rating, Ability To Withstand Drops Of Up To 10'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP302)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- ECM INDUSTRIES ADJ NonCont Volt Tester (VD6509)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- ECM INDUSTRIES Econ Continuity Tester (GCT-3304)
- ECM INDUSTRIES 14 Range Analog Meter (GMT-318)
- IDEAL Isolated Ground Adapter (61-176)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- TEST PRODUCTS INTL Insulation Resistance Meter, Digital (SAIT25)
- Ecm Industries Voltage Detectors