Shop All Voltage Detectors
Ecm Industries
Sperry RMS Clamp Meter
Mfr # DSA600TRMS
Zoro # G208167342
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # DSA600TRMS
- Zoro # G208167342
- UPC # 35632200733
- Country of Origin China
- Category Voltage Detectors
Description
Sperry True RMS Clamp Meter, Advanced Temperature Measurements Peak Hold, Gives True RMS Readings Measures Current Without Having To Contact Live Conductors, Data Hold Switch To Maintain The Reading On The 5999 Count Backlit Screen, Auto Power Off Functionality To Extend Battery Life, Built In Low Battery Indicator Will Ensure You Won't Get Incorrect Readings Due To Low Batteries, Audible Beeper Offers Easy Continuity Check, Buzzer Sounds At 100 OHMS Or Less, Compact, Lightweight, Yet Durable Unit Has A Crush Rating Of 250 LB, 10' Drop Rating, Tested According To Cetlus Standards, S CAT 3 600V Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- SPERRY TESTER CONTINUITY (CT6101)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1442LF)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- ECM INDUSTRIES Econ Continuity Tester (GCT-3304)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- ECM INDUSTRIES ADJ NonCont Volt Tester (VD6509)
- ECM INDUSTRIES 14 Range Analog Meter (GMT-318)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- Ecm Industries Voltage Detectors