Shop All Voltage Detectors
Ecm Industries
NonCont Voltage Tester
Mfr # VD6508
Zoro # G308126324
Sold in multiples of 5 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecm Industries
- MFR # VD6508
- Zoro # G308126324
- UPC # 35632201044
- Country of Origin China
- Category Voltage Detectors
Description
NonContact Voltage Tester, Allows The User To Verify The Presence Of AC Voltage Prior To Working On An Electrical Installation Or During Troubleshooting Without Requiring Physical Contact, Both Audible Beeping, Visual 360 Degree Flashing Red Light Indicators To Alert The User Of The Presence Of AC Voltage From 50V To 1000V, Built In Flashlight, Fully Insulated Probe Tip Eliminates The Risk Of Contacting Live Electrical Wires While The Patented Battery Check Feature Designed Into The Unit Ensures Tester Batteries Are Operating Properly, Virtually Eliminating False Negative Readings, 250 LB Crush Rated Impact Resistant ABS Housing To Withstand Tough Applications While The Design Ensures A Positive User Experience, Engineered To Specifications Required By Professional Electricians
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- IFM Temp Transducer, 1-31/32 in., 1/2 in. NPT (TA2313)
- DWYER INSTRUMENTS Ip-42 I/P Transducer (IP-42)
- ECM INDUSTRIES Econ Continuity Tester (GCT-3304)
- ECM INDUSTRIES 14 Range Analog Meter (GMT-318)
- ECM INDUSTRIES ADJ NonCont Volt Tester (VD6509)
- GREENLEE Circuit Tester, 3 Wire (GT-10)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- FLUKE Voltage Tester, 600VAC, 600VDC (Fluke-T+Pro)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- Ecm Industries Voltage Detectors