Shop All Electrical Boxes
Ecm Industries
Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC
Mfr # BOX-RS8
Zoro # G407905363
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Material PVC
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-RS8
- Zoro # G407905363
- UPC # 32076946869
- Country of Origin China
- Category Electrical Boxes
Dimensions
Depth | 1-1/4 in |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Description
Gardner Bender, 1 Gang, 8 cu in Gray PVC Old Work Shallow SwitchOutlet Wall Electrical Box For use in retrofitold work applications where the wall is enclosed Durable PVC construction will not rust or corrode Includes mounting ears for easy installation Integral clamps hold wires securely Shallow 8 cubic inch capacity UL listed 2 hour fire rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- KILLARK Bushing, Reducing (R-31)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- CANTEX Electrical Box, Junction Box, 2 Gang, PVC, Square (3561578)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (213)
- Ecm Industries Electrical Boxes