Shop All Electrical Boxes
Ecm Industries
Electrical Box, 32 cu in, New Work Switch/Outlet Box, 2 Gang, PVC
Mfr # BOX-ND32N
Zoro # G410864992
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type New Work Switch/Outlet Box
- Number of Gangs 2
- Material PVC
- Depth 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecm Industries
- MFR # BOX-ND32N
- Zoro # G410864992
- UPC # 32076952860
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 3.06 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | New Work Switch/Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- CANTEX Electrical Box, Junction Box, PVC, Square (3021276)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- Ecm Industries Electrical Boxes