Shop All Electrical Boxes
Ecm Industries
Electrical Box, 32 cu in, New Work Box, 2 Gang
Mfr # BOX-ND32
Zoro # G907905412
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type New Work Box
- Number of Gangs 2
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-ND32
- Zoro # G907905412
- UPC # 32076946821
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | New Work Box |
Number of Gangs | 2 |
Color | Gray |
Description
Gardner Bender, 2 Gang, 32 cu in Gray PVC New Work Standard SwitchOutlet Wall Electrical Box For use in new work applications where the wall is not enclosed Durable PVC construction will not rust or corrode Includes captive nails for easy installation Integral clamps hold wires securely 32 cubic inch capacity UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ovrload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C (9065SFC20)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060806GNK)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Steel, Rectangular (6500NI-5)
- Ecm Industries Electrical Boxes