Shop All Electrical Boxes
Ecm Industries
Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC
Mfr # BOX-RD25N
Zoro # G410896696
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type Old Work Switch/Outlet Box
- Number of Gangs 2
- Material PVC
- Depth 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecm Industries
- MFR # BOX-RD25N
- Zoro # G410896696
- UPC # 32076952877
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 2.88 in |
Details
Item | Electrical Box |
Capacity | 25 cu in |
Box Type | Old Work Switch/Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- GLOWFLOW Electrical Box, 21.5 cu in, Octagon Box, Octagon (GL805536)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- Ecm Industries Electrical Boxes