Shop All Electrical Boxes
Ecm Industries
Electrical Box, 25 cu in, Old Work Box, 2 Gang
Mfr # BOX-RD25
Zoro # G207905334
product price: $4.35
/ea
Sold in multiples of 30 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type Old Work Box
- Number of Gangs 2
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-RD25
- Zoro # G207905334
- UPC # 32076946951
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 25 cu in |
Box Type | Old Work Box |
Number of Gangs | 2 |
Color | Gray |
Description
Gardner Bender, 2 Gang, 25 cu in Gray PVC Old Work Standard SwitchOutlet Wall Electrical Box For use in retrofitold work applications where the wall is enclosed Durable PVC construction will not rust or corrode Includes mounting ears and two swing clamps for easy installation Integral clamps hold wires securely 25 cubic inch capacity UL listed 2 hour fire rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB1)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36000S15)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCT, 1 Gang, Stainless Steel (S60700FSCT)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- BELL Electrical Box, 13.5 cu in, Outlet Box, 1 Gang, Polycarbonate, Round (PRB57550GY)
- Ecm Industries Electrical Boxes