Shop All Electrical Boxes
Ecm Industries
Electrical Box, 22 cu in, New Work Switch/Outlet Box, 1 Gang, PVC
Mfr # BOX-NS22N
Zoro # G910804443
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 cu in
- Box Type New Work Switch/Outlet Box
- Number of Gangs 1
- Material PVC
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-NS22N
- Zoro # G910804443
- UPC # 32076952891
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 22 cu in |
Box Type | New Work Switch/Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- Ecm Industries Electrical Boxes