Shop All Electrical Boxes
Ecm Industries
Electrical Box, 22 cu in, New Work Box, 1 Gang
Mfr # BOX-NS22
Zoro # G907905399
product price: $3.95
/ea
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 cu in
- Box Type New Work Box
- Number of Gangs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-NS22
- Zoro # G907905399
- UPC # 32076946807
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 22 cu in |
Box Type | New Work Box |
Number of Gangs | 1 |
Color | Gray |
Description
Gardner Bender, 1 Gang, 22 cu in Gray PVC New Work Standard SwitchOutlet Wall Electrical Box For use in new work applications where the wall is not enclosed Durable PVC construction will not rust or corrode Includes captive nails for easy installation Integral clamps hold wires securely 22 cubic inch capacity UL listed 2 hour fire rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 0.25A, 250V AC, 35A at 250V AC, 100 PK (BK/S500-250-R)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- RACO Electrical Box, 134 cu in, Masonry, 6 Gang, Steel, Rectangular (965)
- Ecm Industries Electrical Boxes