Shop All Electrical Boxes
Ecm Industries
Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC
Mfr # BOX-NS20N
Zoro # G710864999
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type New Work Switch/Outlet Box
- Number of Gangs 1
- Material PVC
- Depth 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-NS20N
- Zoro # G710864999
- UPC # 32076952884
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 3.31 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | New Work Switch/Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS50)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- RACO Conduit Body Cover, Screw In, 3/4 in Size, NEMA 3R, 1-9/16 in W, 4-11/16 in L, Aluminum (CSC075)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- V3GATE, LLC Electrical Box, 22 cu in, New Work Outlet Box, 1 Gang, PVC (B122A-UPC)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- Ecm Industries Electrical Boxes