Shop All Electrical Boxes
Ecm Industries
Electrical Box, 20 cu in, New Work Box, 1 Gang, Thermoplastic, Round
Mfr # BOX-NC20
Zoro # G407905349
product price: $5.89
/ea
Sold in multiples of 5 for $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type New Work Box
- Number of Gangs 1
- Material Thermoplastic
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-NC20
- Zoro # G407905349
- UPC # 32076946814
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | New Work Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Opening Shape | Round |
Description
Gardner Bender, 1 Gang, 20 cu in New Work PVC Round Ceiling Electrical Box For use in new work applications where the ceiling is not enclosed Durable PVC construction will not rust or corrode Includes captive nails for easy installation Integral clamps hold wires securely 20 cubic inch capacity UL listed Suitable for light fixture installation up to 50 lbs 2 hour fire rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Malleable Iron (FSC-2-75)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Acier (936)
- Ecm Industries Electrical Boxes