Shop All Electrical Boxes
Ecm Industries
Electrical Box, 18 cu in, Old Work Ceiling Box, 1 Gang, Thermoplastic, Round
Mfr # BOX-RC18
Zoro # G107905625
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Old Work Ceiling Box
- Number of Gangs 1
- Material Thermoplastic
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-RC18
- Zoro # G107905625
- UPC # 32076946838
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Old Work Ceiling Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Opening Shape | Round |
Color | Gray |
Description
Gardner Bender, 1 Gang, 18 cu in Gray PVC Old Work Standard Round Ceiling Electrical Box For use in retrofitold work applications where the ceiling is not enclosed Durable PVC construction will not rust or corrode Includes mounting ears and two swing clamps for easy installation Integral clamps hold wires securely18 cubic inch capacity is sized for standard devices and switches UL listed Not intended for fixture or support in ceilings Houses an installed ceiling switch or receptacle Suitable for wall lighting support up to 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- BISSELL HOMECARE Electrical Box, Switch Box, 1 Gang, Steel (HO601964)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (196)
- Ecm Industries Electrical Boxes