Shop All Electrical Boxes
Ecm Industries
Electrical Box, 18 cu in, New Work Switch/Outlet Box, 1 Gang, PVC
Mfr # BOX-NS18N
Zoro # G310804500
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type New Work Switch/Outlet Box
- Number of Gangs 1
- Material PVC
- Depth 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-NS18N
- Zoro # G310804500
- UPC # 32076952846
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 2.88 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | New Work Switch/Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- SQUARE D Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (750SV1F)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2390)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- Ecm Industries Electrical Boxes