Shop All Electrical Boxes
Ecm Industries
Electrical Box, 18 cu in, New Work Box, 1 Gang, PVC, Rectangular
Mfr # BOX-NS18
Zoro # G607905637
product price: $3.29
/ea
Sold in multiples of 100 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type New Work Box
- Number of Gangs 1
- Material PVC
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-NS18
- Zoro # G607905637
- UPC # 32076946777
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | New Work Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
Gardner Bender, 1 Gang, 18 cu in Gray PVC New Work Standard SwitchOutlet Wall Electrical Box For use in new work applications where the wall is not enclosed Durable PVC construction will not rust or corrode Includes captive nails for easy installation Integral clamps hold wires securely 18 cubic inch capacity UL listed 2 Hour fire rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- Ecm Industries Electrical Boxes