Shop All Electrical Boxes
Ecm Industries
Electrical Box, 14 cu in, Old Work Box, 1 Gang, PVC
Mfr # BOX-RS14N
Zoro # G410517249
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Material PVC
- Depth 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-RS14N
- Zoro # G410517249
- UPC # 32076952853
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 2.81 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | PVC |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x180mm, Lt G (CP354518)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- Ecm Industries Electrical Boxes