Shop All Electrical Boxes
Ecm Industries
Electrical Box, 14 cu in, Old Work Box, 1 Gang
Mfr # BOX-RS14
Zoro # G207905525
product price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # BOX-RS14
- Zoro # G207905525
- UPC # 32076946791
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Color | Gray |
Description
Gardner Bender, 1 Gang, 14 cu in Gray PVC Old Work Standard SwitchOutlet Wall Electrical Box For use in retrofitold work applications where the wall is enclosed Durable PVC construction will not rust or corrode Includes mounting ears and two swing clamps for easy installation Integral clamps hold wires securely 14 Cubic Inch capacity UL listed 2 Hour fire rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- BURNDY Mechanical Conn, Terminal, 1 to 4 AWG (QA1CB)
- ALLIED TUBE & CONDUIT EMT Conduit, 3 In., 10 ft. L, Steel (858962)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Switch/Outlet Box, 2 Gang, PVC (BOX-RD25N)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-3)
- BISSELL HOMECARE 523 Old Work Switch Box - 3 x 2.5 in. Deep (HO579755)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- Ecm Industries Electrical Boxes