Shop All Electrical Box Hardware
Ecm Industries
2PK Grounding Pigtail
Mfr # GGP-1502
Zoro # G907905504
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # GGP-1502
- Zoro # G907905504
- UPC # 32076015022
- Country of Origin Taiwan, Province of China
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Details
Item | Grounding Pigtail |
Color | Green |
Description
2 Pack, 12 AWG Stranded Copper Grounding Pigtail, Green Insulation, Grounding Screw PreInstalled On One End, Opposing End Has A Spade Terminal, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- ABB Steel City Conduit Clamp Hanger, 2 in, Steel, Galvanized (6H-5B-1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FGWW)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- RACO Extension Ring, Ring Accessory, 1 Gang, Steel, Box (665)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- Ecm Industries Electrical Box Hardware