Shop All Electrical Box Hardware
Ecm Industries
2PK Grounding Pigtail
Mfr # GGP-1502
Zoro # G007905503
product price: $3.79
/ea
Sold in multiples of 7 for $26.53
$26.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # GGP-1502
- Zoro # G007905503
- UPC # 32076015022
- Country of Origin Taiwan, Province of China
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Details
Item | Grounding Pigtail |
Color | Green |
Description
2 Pack, 12 AWG Stranded Copper Grounding Pigtail, Green Insulation, Grounding Screw PreInstalled On One End, Opposing End Has A Spade Terminal, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2020)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (410)
- WIEGMANN Control Box, Nema 4X Stainless Steelcontrol Box Accessory, Aluminum, Enclosure (BN4100804AL)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKLRGSS)
- Ecm Industries Electrical Box Hardware