Shop All Cable Ties
Ecm Industries
10PK 11100LB Cable Tie
Mfr # 45-312SS
Zoro # G707978715
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Material 304 stainless steel
- Color family Silver
- Max bundle diameter 3.75 in
- Tensile strength 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 45-312SS
- Zoro # G707978715
- UPC # 32076073145
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Max bundle diameter | 3.75 in |
Details
Material | 304 stainless steel |
Color family | Silver |
Tensile strength | 100 psi |
Type | Stainless steel |
Description
10 Pack, 11, Stainless Steel, Cable Tie, 100 LB Tensile Strength, 304 Stainless Steel Designed For Harsh, Corrosive, Salt Water Environments, Resists Chemicals Radiation Exposure As Well As Enduring Extreme Temperatures, Stainless Steel Is Great For Clean Environments Such As Food Processing Areas, Self Locking Ball Mechanism Meets Low Insertion Force Requirements While Maintaining High Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 0/00 Rated for 18A (BEB9998SL2)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- GROTE Cable Tie, Heavy Duty, Black, 24.6", 1, PK50 (83-6120)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-07-G10-BK)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- Ecm Industries Cable Ties