Shop All Cable Ties
Ecm Industries
10PK 11100LB Cable Tie
Mfr # 45-312SS
Zoro # G307978764
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Material 304 stainless steel
- Tensile strength 100 psi
- Max bundle diameter 3.75 in
- Type Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 45-312SS
- Zoro # G307978764
- UPC # 32076073145
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Max bundle diameter | 3.75 in |
Details
Material | 304 stainless steel |
Tensile strength | 100 psi |
Type | Stainless steel |
Color family | Silver |
Description
10 Pack, 11, Stainless Steel, Cable Tie, 100 LB Tensile Strength, 304 Stainless Steel Designed For Harsh, Corrosive, Salt Water Environments, Resists Chemicals Radiation Exposure As Well As Enduring Extreme Temperatures, Stainless Steel Is Great For Clean Environments Such As Food Processing Areas, Self Locking Ball Mechanism Meets Low Insertion Force Requirements While Maintaining High Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T150D4)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-40-0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- Ecm Industries Cable Ties