Shop All Cable Ties
Ecm Industries
100PK 8 BLK Xtreme Tie
Mfr # 46-308UVBFZCC
Zoro # G708200334
product price: $7.75
/ea
Sold in multiples of 4 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width .10 in
- Material Nylon 6/6
- Height .02 in
- Type Xtreme temp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-308UVBFZCC
- Zoro # G708200334
- UPC # 32076919931
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8 in |
Width | .10 in |
Height | .02 in |
Max bundle diameter | 2 in |
Details
Material | Nylon 6/6 |
Type | Xtreme temp |
Ul certification | Yes |
Tensile strength | 50 psi |
Temperature rating | -4° f to 185° f (-20° c - 85° c) |
Color family | Black |
Description
100 Pack, 8, Black, Xtreme Temperature Tie, Performs From 4 Degrees To 185 Degrees Fahrenheit, 20 To 85 Degrees Celsius To 50 LB Tensile Strength, Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- KIPP Cable Tie Block Polyamide, Black, Type I And Type B (K1278.01)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- Ecm Industries Cable Ties