Shop All Cable Ties
Ecm Industries
100PK 8 BLK Xtreme Tie
Mfr # 46-308UVBFZCC
Zoro # G008200331
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width .10 in
- Material Nylon 6/6
- Type Xtreme temp
- Height .02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-308UVBFZCC
- Zoro # G008200331
- UPC # 32076919931
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8 in |
Width | .10 in |
Height | .02 in |
Max bundle diameter | 2 in |
Details
Material | Nylon 6/6 |
Type | Xtreme temp |
Color family | Black |
Tensile strength | 50 psi |
Ul certification | Yes |
Temperature rating | -4° f to 185° f (-20° c - 85° c) |
Description
100 Pack, 8, Black, Xtreme Temperature Tie, Performs From 4 Degrees To 185 Degrees Fahrenheit, 20 To 85 Degrees Celsius To 50 LB Tensile Strength, Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- Ecm Industries Cable Ties