Shop All Cable Ties
Ecm Industries
100PK 8 BLK Cable Tie
Mfr # 46-308UVB
Zoro # G308091516
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 0.17 in
- Thickness 0.055 in
- Color family Black
- Max bundle diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-308UVB
- Zoro # G308091516
- UPC # 32076881085
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.17 in |
Max bundle diameter | 2 in |
Details
Thickness | 0.055 in |
Color family | Black |
Doublelock | Double lock |
Tensile strength | 75 psi |
Type | Double lock |
Ul certification | Yes |
Description
100 Pack, 8, Black, Cable Tie, Nylon, Ultra Violet Resistant, 75 LB Tensile Strength, 1 Piece, Self Locking, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- Ecm Industries Cable Ties