Shop All Cable Ties
Ecm Industries
100PK 8 BLK Cable Tie
Mfr # 46-308UVB
Zoro # G207958828
Sold in multiples of 4 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 0.17 in
- Thickness 0.055 in
- Color family Black
- Max bundle diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecm Industries
- MFR # 46-308UVB
- Zoro # G207958828
- UPC # 32076881085
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.17 in |
Max bundle diameter | 2 in |
Details
Thickness | 0.055 in |
Color family | Black |
Ul certification | Yes |
Tensile strength | 75 psi |
Type | Double lock |
Doublelock | Double lock |
Description
100 Pack, 8, Black, Cable Tie, Nylon, Ultra Violet Resistant, 75 LB Tensile Strength, 1 Piece, Self Locking, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2415ST)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- GARDNER BENDER Cable Tie, 14", 75lb, PK8 (45-315)
- Ecm Industries Cable Ties