Shop All Cable Ties
Ecm Industries
100PK 6 BLK Cable Tie
Mfr # 46-206UVB
Zoro # G608019487
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 0.13 in
- Thickness 0.055 in
- Max bundle diameter 1.38 in
- Type Double lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-206UVB
- Zoro # G608019487
- UPC # 32076881498
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6 in |
Width | 0.13 in |
Max bundle diameter | 1.38 in |
Details
Thickness | 0.055 in |
Type | Double lock |
Tensile strength | 45 psi |
Doublelock | Double lock |
Color family | Black |
Description
100 Pack, 6, Black, Nylon Cable Tie, 45 LB Tensile Strength, Minimum Bundle Size 116, Maximum Bundle Size 138, Tie Width 014 UL Registered, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- ADVANCE CABLE TIES 11 40lb Natural WHI CAB TIE 100/BG (AL-11-40-9-C)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- Ecm Industries Cable Ties