Shop All Cable Ties
Ecm Industries
100PK 14 BLK Cable Tie
Mfr # 46-315UVB
Zoro # G707968662
Sold in multiples of 10 for $127.90
$127.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 0.17 in
- Thickness 0.055 in
- Doublelock Double lock
- Tensile strength 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecm Industries
- MFR # 46-315UVB
- Zoro # G707968662
- UPC # 32076881108
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14 in |
Width | 0.17 in |
Max bundle diameter | 4 in |
Details
Thickness | 0.055 in |
Doublelock | Double lock |
Tensile strength | 75 psi |
Ul certification | Yes |
Color family | Black |
Type | Double lock |
Description
100 Pack, 14 Black Cable Tie, Nylon, Ultra Violet Resistant, 75 LB Tensile Strength, 1 Piece, Self Locking, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- Ecm Industries Cable Ties