Shop All Cable Ties
Ecm Industries
100PK 14 BLK Cable Tie
Mfr # 46-315UVB
Zoro # G007958349
product price: $41.75
/ea
Sold in multiples of 2 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 0.17 in
- Thickness 0.055 in
- Ul certification Yes
- Doublelock Double lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-315UVB
- Zoro # G007958349
- UPC # 32076881108
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14 in |
Width | 0.17 in |
Max bundle diameter | 4 in |
Details
Thickness | 0.055 in |
Ul certification | Yes |
Doublelock | Double lock |
Tensile strength | 75 psi |
Color family | Black |
Type | Double lock |
Description
100 Pack, 14 Black Cable Tie, Nylon, Ultra Violet Resistant, 75 LB Tensile Strength, 1 Piece, Self Locking, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- TY-RAP 7.3" L Cable Tie BK PK 1000 (TY25MX)
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50 (46-308UVBSC)
- DISCO Blk Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12332PK)
- Ecm Industries Cable Ties