Shop All Cable Ties
Ecm Industries
100PK 11 WHT Cable Tie
Mfr # 46-310
Zoro # G308019541
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 0.17 in
- Thickness 0.055 in
- Color family Brown
- Max bundle diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-310
- Zoro # G308019541
- UPC # 32076463106
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 0.17 in |
Max bundle diameter | 3 in |
Details
Thickness | 0.055 in |
Color family | Brown |
Type | Double lock |
Tensile strength | 75 psi |
Ul certification | Yes |
Doublelock | Double lock |
Description
100 Pack, 11, White, Nylon Cable Tie, 75 LB Tensile Strength, 1 Piece, Self Locking, Great For Bundling Wire, Cable, Hoses, Ducts Countless Other Applications, Made From Durable Nylon 66 Material, Serviceable Through Temperatures 40 To 85 Degrees Celsius, 40 To 185 Degrees Fahrenheit, Patented Doublelock Design Has Teeth On Both Sides Of The Tie Ensuring 50 Greater Strength Than Industry Standards, UL Recognized Component Listing E125869, Meets UL 94 V2 Flammability Classification, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- STANDARD IGNITION Tie Strap, Hp3440 (HP3440)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- Ecm Industries Cable Ties