Shop All Cable Ties
Ecm Industries
100PK 11 BLK Cable Tie
Mfr # 46-310UVB
Zoro # G308019664
product price: $13.69
/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 0.17 in
- Thickness 0.055 in
- Color family Black
- Type Double lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-310UVB
- Zoro # G308019664
- UPC # 32076881092
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 0.17 in |
Max bundle diameter | 3 in |
Details
Thickness | 0.055 in |
Color family | Black |
Type | Double lock |
Doublelock | Double lock |
Ul certification | Yes |
Tensile strength | 75 psi |
Description
100 Pack, 11, Black, Nylon Cable Tie, Ultra Violet Resistant, 75 LB Tensile Strength, 1 Piece, Self Locking, Great For Bundling Wire, Cable, Hoses, Ducts Countless Other Applications, Made From Durable Nylon 66 Material, Ultraviolet Ties Resist Harmful Light Rays, Primarily For Outdoor Use, Serviceable Through Temperatures 40 To 85 Degrees Celsius, 40 To 185 Degrees Fahrenheit, UL Recognized Component Listing E125869, Meets UL 94 V2 Flammability Classification, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- Ecm Industries Cable Ties