Shop All Cable Ties
Ecm Industries
100PK 11 BLK Cable Tie
Mfr # 46-310UVB
Zoro # G107958416
product price: $12.69
/ea
Sold in multiples of 3 for $38.07
$38.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 0.17 in
- Thickness 0.055 in
- Ul certification Yes
- Tensile strength 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecm Industries
- MFR # 46-310UVB
- Zoro # G107958416
- UPC # 32076881092
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 0.17 in |
Max bundle diameter | 3 in |
Details
Thickness | 0.055 in |
Ul certification | Yes |
Tensile strength | 75 psi |
Type | Double lock |
Doublelock | Double lock |
Color family | Black |
Description
100 Pack, 11, Black, Nylon Cable Tie, Ultra Violet Resistant, 75 LB Tensile Strength, 1 Piece, Self Locking, Great For Bundling Wire, Cable, Hoses, Ducts Countless Other Applications, Made From Durable Nylon 66 Material, Ultraviolet Ties Resist Harmful Light Rays, Primarily For Outdoor Use, Serviceable Through Temperatures 40 To 85 Degrees Celsius, 40 To 185 Degrees Fahrenheit, UL Recognized Component Listing E125869, Meets UL 94 V2 Flammability Classification, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD4X4NPW6)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- POWER PRODUCTS 14 in. Self-cutting Natural Cable Tie - (3556982)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- Ecm Industries Cable Ties