Shop All Wire Terminals
Eclipse
Vinyl Wire Termination Kit 176 Piece w/Tool
Mfr # 902-498
Zoro # G0286977
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Terminal Type Butt Splice Connectors, Ring Terminals
- Includes (20) Yellow #10 Stud Insulated Butt Splices, Plus All-In-One Terminal Tool, (40) Blue #8 Stud Insulated Ring Terminals, (50) Red #6 Stud, Plastic Carrying Case
- Tools Included All-in-One Terminal Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-498
- Zoro # G0286977
- UPC # 617293021225
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Number of Sizes | 6 |
Sizes Included | 12 to 10 AWG, 16 to 14 AWG, 22 to 16 AWG |
Wire Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 16 to 22 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Description
Wire Terminal Kit, For Conductor Material Copper, Insulation Material Nylon/Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 176, Termination Style Crimp, Tools Included All-in-One Terminal Tool, Manufacture Model Numbers Included 100-002, 902-418, 902-419, 902-420, 902-437, 902-442, 902-446, RoHS Compliant Yes, Standards CSA, UL, Color Blue, Red, Yellow, Connector Assortment Type Crimp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (500-037)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- Eclipse Wire Terminals