Shop All Wire Terminals
Eclipse
Vinyl Wire Termination Kit 176 Piece w/Tool
Mfr # 500-037
Zoro # G4477611
original price:
$57.79
4% off
new price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Includes (1) Plastic Case, (20) Yellow #10 Stud Insulated Butt Splices, (50) Red #6 Stud and (40) Blue #8 Stud Insulated Ring Terminals, Ratcheted Crimper with Die Set
- Kit Type Terminal
- Number of Pieces 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 500-037
- Zoro # G4477611
- UPC # 617293009346
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Number of Sizes | 3 |
Sizes Included | 12 to 10 AWG, 16 to 14 AWG, 22 to 16 AWG |
Minimum Wire Size | 22 AWG |
Wire Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 16 to 22 AWG |
Maximum Wire Size | 10 AWG |
Description
Wire Terminal Kit, For Conductor Material Copper, Insulation Material Nylon/Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 176, Termination Style Crimp, Tools Included Die Set, Ratcheted Crimper, Manufacture Model Numbers Included 300-002, 902-418, 902-419, 902-420, 902-437, 902-442, 902-446, RoHS Compliant Yes, Standards CSA, UL, Color Blue, Red, Yellow, Connector Assortment Type Crimp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- LEVITON Watertight Locking Plug (26W47)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- Eclipse Wire Terminals