Shop All Bar Clamps
Eclipse
Traditional Angle Vice Plates 5"
Mfr # EMV5
Zoro # G9884763
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # EMV5
- Zoro # G9884763
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Details
Item | Traditional Angle Vice Plates 5" |
Description
Traditional Angle Vice Plates 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 18 in Floor Scraper (CC218)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- WRIGHT TOOL 3/4 in Drive, 27mm 12 pt Metric Socket, 12 Points (61-27MM)
- DRILL AMERICA DEW3MT 3MT Live Center (DEW3MT)
- ECLIPSE Traditional Angle Vice Plates 6" (EMV6)
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- ECLIPSE Quick Release Woodworking Vice 10" (EWWQR10-NA)
- ECLIPSE Vice Swivel Base for EMV3 (EMVSB-3)
- ECLIPSE Quick Release Woodworking Vice 7" (EWWQR7-NA)
- ECLIPSE Traditional Angle Vice Plates 3" (EMV1)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- Eclipse Clamps