Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, Twin, 1 AWG, PK500
Mfr # 701-015
Zoro # G105128200
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-015
- Zoro # G105128200
- UPC # 617293001029
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Yellow,Twin,1 AWG,PK500 |
Description
Wire Ferrule,Yellow,Twin,1 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Master Plus Disconnect Set (39850)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4/0, 30mm, PK100 (701-127)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 1 AWG, PK100 (701-080)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 8X2 AWG, PK100 (701-135)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- Eclipse Tools Wire Connectors & Disconnects