Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 20 AWG, PK100
Mfr # 701-023-100
Zoro # G605128298
product price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Width (In.) 3
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-023-100
- Zoro # G605128298
- UPC # 617293018140
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Width (In.) | 3 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Yellow,20 AWG,PK100 |
Description
Wire Ferrule,Yellow,20 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel (AS200)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- Eclipse Tools Wire Connectors & Disconnects