Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 18 AWG, PK100
Mfr # 701-014-100
Zoro # G805128302
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Width (In.) 3
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-014-100
- Zoro # G805128302
- UPC # 617293018089
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Width (In.) | 3 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Yellow,18 AWG,PK100 |
Description
Wire Ferrule,Yellow,18 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- Eclipse Tools Wire Connectors & Disconnects