Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 10 AWG, PK100
Mfr # 701-085-100
Zoro # G805128166
product price: $12.49
/pk 100, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5
- Width (In.) 3
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-085-100
- Zoro # G805128166
- UPC # 617293022628
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4.5 |
Width (In.) | 3 |
Height (In.) | 1 |
Details
Item | Wire Ferrule,Yellow,10 AWG,PK100 |
Description
Wire Ferrule,Yellow,10 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- BATTERY DOCTOR Low Profile Mini Fuse in-Line Fuse Holde (31820)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-031-100)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- Eclipse Tools Ferrules