Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 10 AWG, 12mm, PK100
Mfr # 701-085
Zoro # G605128274
product price: $12.35
/pk 100, $0.12/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-085
- Zoro # G605128274
- UPC # 617293015170
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Yellow,10 AWG,12mm,PK100 |
Description
Wire Ferrule,Yellow,10 AWG,12mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKD025)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, Yellow AWG, PK100 (701-104-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 8X2 AWG, PK100 (701-135)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- Eclipse Tools Wire Connectors & Disconnects