Shop All Ferrules
Eclipse Tools
Wire Ferrule, White AWG 2, PK100
Mfr # 701-013-100
Zoro # G505128329
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 4
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-013-100
- Zoro # G505128329
- UPC # 617293019437
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 1 |
Length (In.) | 4 |
Width (In.) | 2.5 |
Details
Item | Wire Ferrule,White AWG 2,PK100 |
Description
Wire Ferrule,White AWG 2,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- GARDNER BENDER Wire Connector, Red, PK100 (10-006)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 8mm, PK500 (701-022)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 2, PK100 (701-142)
- MIDWEST FASTENER 3/16" Aluminum Rope Ferrules 8PK (74703)
- Eclipse Tools Ferrules