Shop All Ferrules
Eclipse Tools
Wire Ferrule, White, 6 AWG, 12mm, PK100
Mfr # 701-121
Zoro # G605128304
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-121
- Zoro # G605128304
- UPC # 617293015408
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,White,6 AWG,12mm,PK100 |
Description
Wire Ferrule,White,6 AWG,12mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Red, 25 Pack (60281)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 10mm.PK500 (701-013)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- Eclipse Tools Wire Connectors & Disconnects