Shop All Ferrules
Eclipse Tools
Wire Ferrule, White, 20 AWG, 12mm.PK500
Mfr # 701-030
Zoro # G805128241
product price: $29.65
/pk 500, $0.06/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Length (In.) 7
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-030
- Zoro # G805128241
- UPC # 617293002156
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 4 |
Length (In.) | 7 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,White,20 AWG,12mm.PK500 |
Description
Wire Ferrule,White,20 AWG,12mm.PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- GENERAC 100 Amp Smart Management Module (7006)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 8X2 AWG, PK100 (701-135)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 12mm, PK500 (701-138)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- Eclipse Tools Wire Connectors & Disconnects