Shop All Ferrules
Eclipse Tools
Wire Ferrule, White, 18 AWG, 8mm, PK500
Mfr # 701-011
Zoro # G105128330
product price: $34.99
/pk 500, $0.07/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-011
- Zoro # G105128330
- UPC # 617293000985
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,White,18 AWG,8mm,PK500 |
Description
Wire Ferrule,White,18 AWG,8mm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 400mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-400-R)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V03)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 4 AWG, 16mm, PK50 (701-140)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 18mm, PK500 (701-101)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- Eclipse Tools Ferrules