Shop All Ferrules
Eclipse Tools
Wire Ferrule White, 1 AWG, PK100
Mfr # 701-011-100
Zoro # G205128346
product price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Height (In.) 0.5
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-011-100
- Zoro # G205128346
- UPC # 617293018065
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 3 |
Height (In.) | 0.5 |
Length (In.) | 4 |
Details
Item | Wire Ferrule White,1 AWG,PK100 |
Description
Wire Ferrule White,1 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flush Plate Adapter Fitting, Ivory, Steel (V2051H)
- PULSAR Generator Cover (PGC12A1)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1221W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-063)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 8 AWG, PK250 (701-064)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- Eclipse Tools Ferrules