Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 8 AWG, PK500
Mfr # 701-147
Zoro # G505128268
product price: $49.59
/pk 500, $0.10/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7
- Height (In.) 4
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-147
- Zoro # G505128268
- UPC # 617293017952
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 7 |
Height (In.) | 4 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Uninsulated,8 AWG,PK500 |
Description
Wire Ferrule,Uninsulated,8 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- WESTEK Dimmer Slide Tbltp Plugin 300W (4010W)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- RACO Electrical Box Cover, Square, 832, Flat, Blank (832)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 10, PK500 (701-010)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 24 AWG6mm.PK500 (701-104)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- Eclipse Tools Ferrules